This item is Discontinued.

Zoro Select O-Ring, 9 in Dia, 1/8" W, Buna-N, Black ZUSAH70MD270

This item is Discontinued.

Zoro Select

O-Ring, 9 in Dia, 1/8" W, Buna-N, Black (Discontinued)

Mfr # ZUSAH70MD270
Zoro # G1652788
UPC # 193005228279
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAH70MD270
Zoro #
G1652788
UPC #
193005228279
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
9"
Actual Inside Dia.
8.984"
Nominal Outside Dia.
9-1/4"
Nominal Width
1/8 in
Actual Outside Dia.
9.262"
Actual Width
0.139 in
Cross-Section Width
1/8 in
Inside Diameter - Nominal
9 in
Outside Diameter - Nominal
9 1/4 in
Outside Diameter - Actual
9.262 in
Inside Diameter - Actual
8.984 in
Width - Actual
0.139 in

Details

Item
O-Ring
Dash Number
270
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
FDA Approved
Yes
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Standard
Application
Metal Detectable
Metal Detectable
Yes
Meets/Exceeds
FDA
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Metal Detectable
Properties
Metal Detectable, Resistant to Oils, Resistant to Water
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Shell Material
Buna-N
Wire Color
Black

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 in, Nominal Width 1/8 in, Actual Inside Dia. 8.9 in, Actual Width 0.139 in, Dash Number 270, Color Black, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 9 1/4 in, Actual Outside Dia. 9.262 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.