Shop ZORO SELECT
See all product information
Create Account
Oil Hard Drill Rod, O1, No 27, 0.143 In
Mfr # O1D#276
Zoro # G4585235
product price:Â
$
3.79
/ea
Key Features
Material
Tool Steel
Length Tolerance
+0.125 in/0 in
Length
36 in
Finish
15 RMS Max
Grade
O1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O1D#276
- Zoro #
- G4585235
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Tool Steel Rod
- Material
- Tool Steel
- Finish
- 15 RMS Max
- Grade
- O1
- Decimal Equivalent
- 0.143 in
- Standards
- ASTM A681-8 (2), Conflict Mineral Compliant, FEDERAL QQT 570 REV C, REACH, RoHS, SAE J437, UNS T31501
- Hardness Scale
- 275 BHN Max
- Tolerance Rating
- Standard
- Appearance
- 15 RMS Max
- Tensile Strength
- 95,000 psi
- Yield Strength
- 55,000 psi
- Shape
- Rod
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Precision Ground
- Rockwell Hardness
- 100 HRB
- Machinability
- 90 %
- Includes Material Certificate
- Material Test Report
- Brinell Hardness
- 275 BHN
- Heat Treatment
- Oil-Hardened
- Material Grade
- O1
- Fabrication
- Hot Rolled
- Galvanized
- Not Galvanized
Description
Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Outside Diameter 9/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 100 HRB, Brinell Hardness 275 BHN, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Test Report