Shop ZORO SELECT
See all product information
Create Account
Oil Hard Drill Rod, O1, No 32, 10/87, 0.115 In
Mfr # O1D#326
Zoro # G4624076
product price:Â
$
3.29
/ea
Key Features
Material
Tool Steel
Length Tolerance
+0.125 in/0 in
Length
36 in
Dia. Tolerance
+/-0.0003 in
Lettered/Numbered Size
#32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O1D#326
- Zoro #
- G4624076
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Tool Steel Rod
- Material
- Tool Steel
- Decimal Equivalent
- 0.115 in
- Grade
- O1
- Standards
- ASTM A681-8 (2), Conflict Mineral Compliant, FEDERAL QQT 570 REV C, REACH, RoHS, SAE J437, UNS T31501
- Hardness Scale
- 341 BHN Max
- Includes Material Certificate
- Material Test Report
- Tensile Strength
- 95,000 psi
- Yield Strength
- 55,000 psi
- Appearance
- 10 RMS Max
- Material Grade
- O1
- Tolerance Rating
- Standard
- Heat Treatment
- Oil-Hardened
- Shape
- Rod
- Heat Treatable
- Heat Treatable
- Machinability
- 90 %
- Mechanical Finish
- Precision Ground
- Rockwell Hardness
- 100 HRB
- Fabrication
- Hot Rolled
- Brinell Hardness
- 341 BHN
- Galvanized
- Not Galvanized
Description
Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Outside Diameter 7/64 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 100 HRB, Brinell Hardness 341 BHN, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Test Report
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.