Shop ZORO SELECT
See all product information
Create Account
Open Poly Bags, 4 mil, Pink, None, 1000 PK
- Mfr # 5CYD9
- Zoro # G1857195
product price:Â
$
151.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Key Features
Features
ESD
Color
Pink
Bag Closure Type
None
Thickness
4 mil
Material
Low Density Polyethylene (LDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5CYD9
- Zoro #
- G1857195
- UPC #
- 654866013485
- Country of Origin
- Viet Nam
- Item
- Open Poly Bags
- Features
- ESD
- Color
- Pink
- Bag Closure Type
- None
- Material
- Low Density Polyethylene (LDPE)
- Standards
- Amine Free
- Write on Surface
- No
- Hang Hole
- No
- Bag Item
- Open Poly Bag
- Bag Material
- Low Density Polyethylene (LDPE)
- Package Configuration
- Case Pack
- Bag Bottom Type
- Flat
- Bag Type
- Standard
- With Hang Hole
- Hang Hole Not Included
- Wire Color
- Pink
Dimensions
- Width
- 9"
- Length
- 12"
- Thickness
- 4 mil
- Depth
- 0
- Overall Length
- 12 in
- Seal Length
- 12 in
- Wire Rope Length
- 12 in
Description
Bag Features Anti-Static, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 9 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Pink, Package Configuration Case Pack, Seal Length 12 in, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.