Open Cart, Max I, 24Hx42Wx69L, Ea, 69" L, 42" W, 24" H
- Mfr # MXIV5
- Zoro # G5210558
product price:Â
$
2,992.99
/ea
Key Features
Overall Height
24"
Overall Length
69"
Overall Width
42"
Utility Cart Item
Open Cart with Microban Antimicrobial Protection
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXIV5
- Zoro #
- G5210558
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 24"
- Overall Length
- 69"
- Overall Width
- 42"
Details
- Item
- Open Cart,Max I,24Hx42Wx69L,Ea
- Utility Cart Item
- Open Cart with Microban Antimicrobial Protection
- Assembled/Unassembled
- Unassembled
- Electrical Included
- No
Description
Utility Cart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.