Shop ZORO SELECT
See all product information
Create Account
Standard Foam Roll, 85 ft Roll Length, 12 in Roll Width, 1/4 in Thick, White
Mfr # 56KZ53
Zoro # G1015179
product price:Â
$
20.69
/ea
Key Features
Material
Polyethylene
Foam Roll Type
Standard
Perforation
Perforated
Foam Thickness
1/4 in
Roll Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56KZ53
- Zoro #
- G1015179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Foam Thickness
- 1/4 in
- Roll Width
- 12 in
- Roll Length
- 85 ft
- Box Height
- 20 in
- Box Width
- 13 in
- Core Size
- 3 in dia
- Height
- 1/4 in
- Core Diameter
- 3 in
- Length
- 85 ft
- Width
- 12 in
Details
- Material
- Polyethylene
- Item
- Packing Foam Roll
- Foam Roll Type
- Standard
- Perforation
- Perforated
- Color
- White
- Rolls per Bundle
- 1
- Perforation Increments
- 12 in
- Temperature Range
- 30 Degrees to 80 Degrees F
- Recycling Information
- Recyclable
- Perforated
- Perforated
- Case Weight
- 5 lb
- Storage Temperature - Minimum
- 30 Degrees F
- Storage Temperature - Maximum
- 80 Degrees F
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 12 in, Roll Length 85 ft, Color White, Rolls per Bundle 1, Box Dimensions 20 in L x 13 in W x 20 in H, Box Width 13 in, Box Height 20 in, Box Weight 5 lb, Material Polyethylene, Core Size 3 in dia, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.