customer-service Help
Zoro Select

Panel Truck, 2400 lb., 38-1/2inL, 27-1/2inW

Zoro Select Panel Truck, 2400 lb., 38-1/2inL, 27-1/2inW 3854
Tap to zoom
Hover or click to zoom
$610.70
  • Item: Single-Height Vertical Panel Truck with Nonmarring Adjustable Rails
  • Load Capacity: 2,400 lb
  • Overall Length: 38 1/2 in
See full product details
This item ships free.

Total: $610.70

Zoro Select #3854 Specifications

  • Item: Single-Height Vertical Panel Truck with Nonmarring Adjustable Rails
  • Load Capacity: 2,400 lb
  • Overall Length: 38 1/2 in
  • Overall Width: 27 1/2 in
  • Overall Height: 45 in
  • Deck Height: 7 3/4 in
  • Caster Type: (4) Swivel
  • Frame Material: Steel
  • Caster Material: Polyurethane
  • Caster Width: 2"
  • Includes: (3) Extra Tall Uprights
  • Handle Included: No
  • Color: Red
  • Deck Width: 25 1/2 in
  • Caster Dia.: 5"
  • Deck Length: 36 in
  • Finish: Anti Skid Poly Vinyl
  • Deck Material: Steel
  • Assembled/Unassembled: Unassembled
  • Caster Mounting Height: 6 1/2 in
  • Caster Core Material: Phenolic
  • Deck Gauge: 16 ga
  • Number of Levels: 1
  • Caster Wheel Type: Standard
  • Number of Sockets per End: 3
  • Caster/Wheel Configuration: (4) Swivel
  • Frame Finish/Coating: Vinyl Coated
  • Caster Frame Material: Zinc
  • Rail Type: Adjustable
  • Number of Usable Sides: 1
  • Caster Wheel Dia.: 5 in
  • Usable Deck per Side: 27 1/2 in
  • Caster Mounting Plate Size: 4 in x 4-1/2 in
  • Includes Reinforcing Crossbars: Yes
  • Frame Gauge: 14 ga
  • Deck Construction: Open
  • Caster Inside Bolt Hole Spacing: 2-1/4 in x 2-3/4 in
  • Number of Rails: 3
  • Deck Surface: Non-Slip
  • Overall LxWxH: 38-1/2 in x 27-1/2 in x 45 in
  • Lip Style: Flush
  • Caster Wheel Width: 2 in
  • Deck Finish/Coating: Vinyl Coated
  • Caster/Wheel Mounting Location: Standard
  • Caster Wheel Tread Type/Material: Standard Polyurethane
  • Caster Wheel/Tread Material: Polyurethane
  • Caster Mounting Type: Plate
  • Width Between Rails/Sockets: 11 3/4 in
  • Caster Outside Bolt Hole Spacing: 4 in x 4 in
  • Load Capacity per Level: 2,400 lb
  • Rail Height: 45 in
  • Country of Origin (subject to change): United States

Description

Single-Height Vertical Panel Truck with Nonmarring Adjustable Rails, Load Capacity 2,400 lb, Rail Type Adjustable, Rail Height 45 in, Lip Style Flush, Overall Length 38 1/2 in, Overall Width 27 1/2 in, Overall Height 45 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 16 ga, Deck Height 7 3/4 in, Deck Length 36 in

Reviews of Zoro Select #3854