This item is Discontinued.

Zoro Select Steel Enclosed Bin Shelving, 12 in D x 85 in H x 36 in W, 15 Shelves, Gray 1

This item is Discontinued.

Zoro Select

Steel Enclosed Bin Shelving, 12 in D x 85 in H x 36 in W, 15 Shelves, Gray (Discontinued)

Mfr # 1
Zoro # G0905362
Country of Origin United States
Category Bin Shelving
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1
Zoro #
G0905362
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
85 in
Overall Depth
12 in
Bin Depth
11 7/8 in
Bin Width
5-9/16 in
Depth
12"
Width
36"
Overall WxDxH
36 in x 12 in x 85 in
Bin Height
4 5/8 in

Details

Number of Shelves
15
Color
Gray
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
6000 lb
Finish
Powder Coated
Includes
2 Adjustable Dividers Per Drawer
Gauge
14 ga.
Bin Color
Gray
Cabinet Color
Gray
Frame Material
Steel
Frame Color
Gray
Number of Bins
84
Bin Front Type
Closed
Number of Usable Sides
1
Whole Unit Load Capacity
6,000 lb
Load Capacity per Shelf
400 lb
Bin Material
Steel
Bin Style
Drawer

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Steel, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 7/8 in, Bin Color Gray, Frame Material Steel, Frame Color Gray, Powder Coated, Bin Width 5-9/16 in, Includes 2 Adjustable Dividers Per Drawer, Load Capacity per Shelf 400 lb, Number of Bins 84, Number of Shelves 15, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 85 in, Overall Width 36 in, Whole Unit Load Capacity 6,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.