This item is Discontinued.
This item is Discontinued.
Steel Enclosed Bin Shelving, 18 in D x 85 in H x 36 in W, 15 Shelves, Gray (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1
- Zoro #
- G2321252
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 15
- Color
- Gray
- Material
- Steel
- Item
- Enclosed Bin Shelving
- Load Capacity
- 6000 lb
- Includes
- 2 Adjustable Dividers Per Drawer
- Bin Color
- Gray
- Finish
- Powder Coated
- Gauge
- 14 ga.
- Cabinet Color
- Gray
- Number of Bins
- 36
- Frame Color
- Gray
- Frame Material
- Steel
- Load Capacity per Shelf
- 400 lb
- Bin Front Type
- Closed
- Whole Unit Load Capacity
- 6,000 lb
- Number of Usable Sides
- 1
- Bin Material
- Steel
- Bin Style
- Drawer
Description
Enclosed Bin Shelving, Bin Style Drawer, Bin Material Steel, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17-9/16 in, Bin Color Gray, Frame Material Steel, Frame Color Gray, Powder Coated, Bin Width (12) 8-1/4 in, (24) 11-1/4 in, Includes 2 Adjustable Dividers Per Drawer, Load Capacity per Shelf 400 lb, Number of Bins 36, Number of Shelves 15, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 85 in, Overall Width 36 in, Whole Unit Load Capacity 6,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.