Shop ZORO SELECT
See all product information
Create Account
Coiled Spring Pin, 8 mm Outside Dia, 24 mm L, Steel, 25 PK
- Mfr # M39150.060.0022
- Zoro # G3421087
product price:Â
$
10.49
/pk of 25, $0.42/ea
Key Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
8 mm
Shank Length
24 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M39150.060.0022
- Zoro #
- G3421087
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Spring Pin
- Pin Type
- Coiled
- System of Measurement
- Metric
- Material
- Steel
- Material Grade/Class
- Ungraded
- Finish
- Plain
- Standards
- D7344, ISO8748
- Rockwell Hardness
- HV30 420-560
- Number of Pieces
- 1
- Product Type
- Spring Pin
- Manufacturer Location
- Globally Sourced
- End Type
- Chamfered
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Pin Diameter
- 8 mm
- Shank Length
- 24 mm
- Overall Length
- 22mm
- Nominal Diameter
- 6 mm
- Outside Dia.
- 6 mm
- Chamfer Diameter
- 5.85 mm
- Number of Sizes
- 1
- Usable Length
- 22 mm
- Minimum Chamfer Length
- 1.5 mm
- Fits Maximum Hole Diameter
- 6 mm
- Shank Length Tolerance
- +/-0.500 mm
- Fits Minimum Hole Diameter
- 5.88 mm
- Chamfer Length (Min.)
- 1.5 mm
Description
Coiled Spring Pin, 6mm dia,22mm L,Coiled,PK25, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 22 mm, End Type Chamfered, Chamfer Diameter 5.85 mm, Fits Minimum Hole Diameter 5.88 mm, Fits Maximum Hole Diameter 6 mm, Shank Length 22 mm, Minimum Chamfer Length 1.5 mm, Nominal Diameter 6 mm, Standards D7344, ISO8748, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.