Shop ZORO SELECT
See all product information
Create Account
Grooved Pin Type A 25 PK
- Mfr # M39730.060.0010
- Zoro # G3418217
product price:Â
$
13.69
/pk of 25, $0.55/ea
Key Features
Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M39730.060.0010
- Zoro #
- G3418217
- UPC #
- -
- Country of Origin
- Multiple
- Pin Item
- Grooved Pin
- System of Measurement
- Metric
- Grooved Pin Type
- Type A
- Basic Material
- Free Cutting Steel
- Fastener Finish
- Plain
- Standards
- DIN 1473
- Material
- Steel
- Item
- Grooved Pin,6mm dia,10mm L,PK25
- Finish
- Plain
- Type
- Type A
- Product Type
- Grooved Pin
- Manufacturer Location
- Globally Sourced
- Pin Type
- Type A
- Material Grade/Class
- Ungraded
- Pack Size
- Small Pack
- Number of Pieces
- 1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Pin Dia.
- 6 mm
- Overall Length
- 10 mm
- Large End Diameter
- 6 mm
- Shank Length
- 10 mm
- Pin Diameter
- 6 mm
- Number of Sizes
- 1
Description
Grooved Pin,6mm dia,10mm L,PK25, System of Measurement Metric, Pin Diameter 6 mm, Large End Diameter 6 mm, Shank Length 10 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.