Shop ZORO SELECT
See all product information
Create Account
Half Length Grooved Taper Pin 10 PK
Mfr # M39720.080.0060
Zoro # G3418619
product price:Â
$
25.65
/pk of 10, $2.57/ea
Key Features
Pin Item
Half Length Grooved Taper Pin
System of Measurement
Metric
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Pin Dia.
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M39720.080.0060
- Zoro #
- G3418619
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pin Dia.
- 8 mm
- Overall Length
- 60 mm
- Pin Diameter
- 8 mm
- Large End Diameter
- 9.16 mm
- Shank Length
- 60 mm
- Small End Diameter
- 8 mm
- Number of Sizes
- 1
Details
- Pin Item
- Half Length Grooved Taper Pin
- System of Measurement
- Metric
- Basic Material
- Free Cutting Steel
- Fastener Finish
- Plain
- Standards
- DIN 1472
- Finish
- Plain
- Material
- Steel
- Item
- Grooved Pin,8mm dia,60mm L,PK10
- Type
- Grooved
- Pack Size
- Small Pack
- Material Grade/Class
- Ungraded
- Product Type
- Grooved Pin
- Manufacturer Location
- Globally Sourced
- Pin Type
- Type B
- Number of Pieces
- 1
Description
Grooved Pin,8mm dia,60mm L,PK10, System of Measurement Metric, Pin Diameter 8 mm, Large End Diameter 9.16 mm, Small End Diameter 8 mm, Shank Length 60 mm, Pin Type Type B, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1472, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.