Shop ZORO SELECT
See all product information
Create Account
Round Head Grooved Pin Ust 36-2 50 PK
- Mfr # M39760.017.0004
- Zoro # G3416887
product price:Â
$
8.89
/pk of 50, $0.18/ea
Sold in multiples of 2Â pks for
$17.78
Key Features
Pin Item
Round Head Grooved Pin
System of Measurement
Metric
Basic Material
Steel
Material Grade
Ust 36-2
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M39760.017.0004
- Zoro #
- G3416887
- UPC #
- -
- Country of Origin
- Multiple
- Pin Item
- Round Head Grooved Pin
- System of Measurement
- Metric
- Basic Material
- Steel
- Material Grade
- Ust 36-2
- Fastener Finish
- Plain
- Standards
- DIN 1476
- Material
- Steel
- Number of Pieces
- 1
- Item
- Grooved Pin,1.7mm dia,4mm L,PK50
- Type
- Round
- Finish
- Plain
- Number of pieces
- 1
- Pin Type
- Round Head
- Material Grade/Class
- Ungraded
- Pack Size
- Small Pack
- Manufacturer Location
- Globally Sourced
- Product Type
- Grooved Pin
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Pin Dia.
- 1.7 mm
- Overall Length
- 4 mm
- Head Dia. (In.)
- 3mm
- Length (In.)
- 4mm
- Number of Sizes
- 1
- Dia.
- 1.7mm
- Shank Length
- 4 mm
- Pin Diameter
- 1.7 mm
Description
Grooved Pin,1.7mm dia,4mm L,PK50, System of Measurement Metric, Pin Diameter 1.7 mm, Shank Length 4 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.