Plastic Carboys, Jerricans, & Jugs
Mfr # 518-CF51-FLS
Zoro # G623357342
product price:Â $225.09
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
518-CF51-FLS
Zoro #
G623357342
UPC #
-
Country of Origin
United States
Description
Carboy, Body Material Polycarbonate, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 5 L, Capacity - English 1.3 gal, Handle Style No Handle, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric 381 mm, Screw Closure Size 83 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Clear, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.