Shop ZORO SELECT

Plate Casters, Rigid, Swivel, 9 1/2"H, PK4

  • Mfr # 55JK16

  • Zoro # G3721813


product price: 
$
170.99
/pk 4, $42.75/ea
Free Shipping & Returns

Key Features

Frame Color
Gray
Wheel Type
Standard
Includes Thread Guards
No
Caster Sub-Type
Rigid, Swivel
Mounting Plate Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55JK16
Zoro #
G3721813
UPC #
-
Country of Origin
China

Dimensions

Mounting Plate Thickness
1/4 in
Wheel Dia.
8 in
Mounting Height
9 1/2 in
Overall Wheel Width
2 in
For Axle Dia.
3/8 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2"
Swivel Radius
5 3/4 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Hub Length
2 7/16 in

Details

Frame Color
Gray
Wheel Type
Standard
Item
Plate Casters
Includes Thread Guards
No
Caster Sub-Type
Rigid, Swivel
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Swivel Lock Type
No Lock Included
With Toe Plate
No
Core Color
Black
Tread Shape
Standard
Frame Construction
Stamped
Caster Mounting Type
Plate
Includes Spanner Bushing
Yes
Application
Manufacturing, Material Handling, Metal Fabrication
Load Rating
4800 lb
Features
Abrasion Resistant
Caster Frame Material
Steel
ESD Conductive
Yes
Includes Mounting Fasteners
No
Includes
(2) Rigid Casters, (2) Swivel Casters
Wheel Core Material
Iron
Swivel Lead
1 1/4 in
Non-Marking
Yes
Swivel Bearing Seal Type
Open
For Surface Type
Steel
Wheel Core Type
Solid
Wheel/Tread Color
Black
Wheel Bearing Material
Steel
Number of Wheels
1
Wheel/Tread Material
Iron
Load Rating Range
3000 to 5999 lb
Wheel/Tread Hardness Rating
Extra Hard
Standards
ANSI ICWM
Caster Brake Type
No Brake
Wheel Bearing Type
Roller
NSF Listed
No
Operating Temperature Range
68 Degrees to 176 Degrees F
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Number of Mounting Holes
4
Caster Plate Hole Pattern
B
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
System of Measurement
Inch
Load Capacity - Maximum
4,800 lb

Description

Rigid, Swivel, Plate Casters, Load Rating 4800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.