Shop ZORO SELECT

Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 10 PK

  • Mfr # U01036.050.0175

  • Zoro # G2521876


product price: 
$
6.49
/pk of 10, $0.65/ea

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01036.050.0175
Zoro #
G2521876
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1 3/4 in
Square Width
0.5 in
Head Dia.
0.945 in
Head Height
27/64 in
Embedded Length
1 3/4 in
Head Width
1/2 in
Overall Length
1 3/4 in
Screw Size
1/2 in
Minimum Thread Length
1 1/4 in
Neck Width
1/2 in
Embedded Head and Neck Height
27/64 in
Maximum Head Width
1/2 in
Maximum Head Height
27/64 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Fastener Industry Standards
ASME B18.9
Item
Plow Bolt
Head Type
#3 Flat
Meets/Exceeds
ASME B18.9
Head Angle (Deg.)
80 to 82
Dimensional Standards
ASME B18.9
Thread Fit
2A
Globally Sourced
Globally Sourced
Maximum Head Angle
82 Degrees
Thread Style
Partially Threaded
Pack Size
Small Pack
Neck Type
Square
Material Quality Standard
SAE J429
Tensile Strength
120,000 psi
Standards
ASME B18.9 SAE J429
Thread Pitch
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Plain Fastener Finish, Dia./Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Dia. 0.945 in, Head Height 27/64 in, Head Angle (Deg.) 80 to 82, Package Quantity 10

Ratings & reviews