Shop ZORO SELECT

Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 5 PK

  • Mfr # U01038.050.0400

  • Zoro # G2521438


product price: 
$
14.39
/pk 5, $2.88/ea

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01038.050.0400
Zoro #
G2521438
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
4 in
Head Dia.
0.945 in
Square Width
0.5 in
Head Height
27/64 in
Overall Length
4 in
Neck Width
1/2 in
Embedded Head and Neck Height
27/64 in
Head Width
1/2 in
Screw Size
1/2 in
Embedded Length
4 in
Maximum Head Height
27/64 in
Maximum Head Width
1/2 in
Wire Rope Length
4 in
Length
4 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Meets/Exceeds
ASME B18.9
Fastener Industry Standards
ASME B18.9
Head Type
#3 Flat
Item
Plow Bolt
Head Angle (Deg.)
80 to 82
Thread Fit
2A
Material Quality Standard
SAE J429
Pack Size
Small Pack
Tensile Strength
150,000 psi
Dimensional Standards
ASME B18.9
Maximum Head Angle
82 Degrees
Standards
ASME B18.9 SAE J429
Globally Sourced
Globally Sourced
Thread Style
Fully Threaded
Thread Pitch
1/2"-13
Neck Type
Square
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 1/2 In.-13, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Dia. 0.945 in, Head Height 27/64 in, Head Angle (Deg.) 80 to 82, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products