Shop ZORO SELECT

Bucket Tooth Plow Bolt, 3/4"-10 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain

  • Mfr # 1CGD1

  • Zoro # G3079422


product price:  $6.19
/ea

Key Features

System of Measurement
Inch
Thread Size
3/4"-10
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1CGD1
Zoro #
G3079422
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
4 1/2 in
Head Height
7/16 in
Key Height
25/64 in
Head Dia.
1.277 in
Key Width
0.17 in
Embedded Length
4 1/2 in
Overall Length
4 1/2 in
Head Width
3/4 in
Screw Size
3/4 in
Minimum Thread Length
1 3/4 in
Embedded Head and Neck Height
7/16 in
Maximum Head Width
3/4 in
Neck Width
11/64 in
Maximum Head Height
7/16 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Head Angle (Deg.)
60
Tensile Strength (PSI)
SAE J 429
Fastener Industry Standards
SAE J-429
Item
Plow Bolt
Head Type
#7 with Locking Key
Meets/Exceeds
SAE J 429
Dimensional Standards
ASME B18.9
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Standards
ASME B18.9 SAE J429
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Maximum Head Angle
60 Degrees
Neck Type
Key-Locking
Thread Pitch
3/4"-10
Pack Size
Small Pack
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#7 with Locking Key

Description

Inch, Plow Bolt, #7 with Locking Key Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 3/4 In.-10, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.277 in, Head Height 7/16 in, Head Angle (Deg.) 60, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.