Shop ZORO SELECT

Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 5 PK

  • Mfr # U01036.062.0300
  • Zoro # G2521718

product price: 
$
8.19
/pk 5, $1.64/ea

Key Features

System of Measurement
Inch
Thread Size
5/8"-11
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01036.062.0300
Zoro #
G2521718
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
3 in
Head Dia.
1.147 in
Square Width
0.625 in
Head Height
1/2 in
Head Width
5/8 in
Embedded Length
3 in
Embedded Head and Neck Height
1/2 in
Neck Width
5/8 in
Minimum Thread Length
1 1/2 in
Overall Length
3 in
Screw Size
5/8 in
Maximum Head Height
1/2 in
Maximum Head Width
5/8 in
Wire Rope Length
3 in
Length
3 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
Coarse
Head Style
Flat
Head Angle (Deg.)
80 to 82
Item
Plow Bolt
Head Type
#3 Flat
Fastener Industry Standards
ASME B18.9
Meets/Exceeds
ASME B18.9
Dimensional Standards
ASME B18.9
Material Quality Standard
SAE J429
Thread Fit
2A
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Neck Type
Square
Thread Style
Partially Threaded
Thread Pitch
5/8"-11
Standards
ASME B18.9 SAE J429
Maximum Head Angle
82 Degrees
Tensile Strength
120,000 psi
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat
Shell Material
Steel

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Dia. 1.147 in, Head Height 1/2 in, Head Angle (Deg.) 80 to 82, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products