Shop ZORO SELECT
See all product information
Create Account
Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain
- Mfr # U01038.062.0450
- Zoro # G2521359
product price:Â
$
12.49
/ea
Key Features
System of Measurement
Inch
Thread Size
5/8"-11
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U01038.062.0450
- Zoro #
- G2521359
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 4 1/2 in
- Head Dia.
- 1.147 in
- Square Width
- 0.625 in
- Head Height
- 1/2 in
- Overall Length
- 4 1/2 in
- Screw Size
- 5/8 in
- Embedded Length
- 4 1/2 in
- Neck Width
- 5/8 in
- Head Width
- 5/8 in
- Minimum Thread Length
- 1 1/2 in
- Maximum Head Width
- 5/8 in
- Maximum Head Height
- 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Dia. 1.147 in, Head Height 1/2 in, Head Angle (Deg.) 80 to 82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.