Shop ZORO SELECT
See all product information
Create Account
Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain
Mfr # U01038.062.0400
Zoro # G2521368
product price:Â
$
5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
System of Measurement
Inch
Thread Size
5/8"-11
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U01038.062.0400
- Zoro #
- G2521368
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 4 in
- Square Width
- 0.625 in
- Head Dia.
- 1.147 in
- Head Height
- 1/2 in
- Head Width
- 5/8 in
- Embedded Length
- 4 in
- Minimum Thread Length
- 1 1/2 in
- Neck Width
- 5/8 in
- Overall Length
- 4 in
- Screw Size
- 5/8 in
- Maximum Head Height
- 1/2 in
- Maximum Head Width
- 5/8 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Dia. 1.147 in, Head Height 1/2 in, Head Angle (Deg.) 80 to 82