Shop ZORO SELECT

Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 5 in L, Flat Head, Carbon Steel, Plain

  • Mfr # U01038.062.0500

  • Zoro # G2521340


product price: 
$
10.39
/ea

Key Features

System of Measurement
Inch
Thread Size
5/8"-11
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01038.062.0500
Zoro #
G2521340
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Head Type
#3 Flat
Head Angle (Deg.)
80 to 82
Meets/Exceeds
ASME B18.9
Item
Plow Bolt
Thread Style
Partially Threaded
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.9
Standards
ASME B18.9 SAE J429
Maximum Head Angle
82 Degrees
Thread Pitch
5/8"-11
Pack Size
Small Pack
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Dia. 1.147 in, Head Height 1/2 in, Head Angle (Deg.) 80 to 82

Ratings & reviews