Shop ZORO SELECT

Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/4 in L, Flat Head, Carbon Steel, Plain, 25 PK

  • Mfr # U01036.043.0125

  • Zoro # G2521937


product price: 
$
9.29
/pk 25, $0.37/ea

Key Features

System of Measurement
Inch
Thread Size
7/16"-14
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01036.043.0125
Zoro #
G2521937
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
1 1/4 in
Square Width
0.438 in
Head Dia.
0.826 in
Head Height
23/64 in
Embedded Length
1 1/4 in
Overall Length
1 1/4 in
Embedded Head and Neck Height
23/64 in
Neck Width
7/16 in
Screw Size
7/16 in
Head Width
7/16 in
Maximum Head Height
23/64 in
Maximum Head Width
7/16 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Head Type
#3 Flat
Head Angle (Deg.)
80 to 82
Meets/Exceeds
ASME B18.9
Item
Plow Bolt
Fastener Industry Standards
ASME B18.9
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Thread Style
Fully Threaded
Thread Pitch
7/16"-14
Thread Fit
2A
Neck Type
Square
Dimensional Standards
ASME B18.9
Material Quality Standard
SAE J429
Tensile Strength
120,000 psi
Maximum Head Angle
82 Degrees
Standards
ASME B18.9 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Plain Fastener Finish, Dia./Thread Size 7/16 In.-14, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Dia. 0.826 in, Head Height 23/64 in, Head Angle (Deg.) 80 to 82, Package Quantity 25

Ratings & reviews

Explore more products