Shop ZORO SELECT

Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Plain, 25 PK

  • Mfr # U01036.043.0200
  • Zoro # G2895751

product price: 
$
13.35
/pk of 25, $0.53/ea

Key Features

System of Measurement
Inch
Thread Size
7/16"-14
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01036.043.0200
Zoro #
G2895751
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
Coarse
Head Style
Flat
Head Type
#3 Flat
Head Angle (Deg.)
80
Fastener Industry Standards
SAE J-429
Meets/Exceeds
SAE J 429
Item
Plow Bolt
Tensile Strength (PSI)
SAE J 429
Thread Pitch
7/16"-14
Pack Size
Small Pack
Thread Style
Partially Threaded
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.9
Standards
ASME B18.9 SAE J429
Rockwell Hardness
HRC25
Tensile Strength
120,000 psi
Globally Sourced
Globally Sourced
Maximum Head Angle
80 Degrees
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat
Shell Material
Steel

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Plain Fastener Finish, Dia./Thread Size 7/16 In.-14, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 0.826 in, Head Height 23/64 in, Head Angle (Deg.) 80, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products