Shop ZORO SELECT

Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 5 PK

  • Mfr # U01037.062.0150

  • Zoro # G2521541


product price: 
$
4.99
/pk 5, $1.00/ea

Key Features

System of Measurement
Inch
Thread Size
5/8"-11
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01037.062.0150
Zoro #
G2521541
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
1 1/2 in
Head Dia.
1.147 in
Square Width
0.625 in
Head Height
1/2 in
Embedded Length
1 1/2 in
Neck Width
5/8 in
Embedded Head and Neck Height
1/2 in
Head Width
5/8 in
Overall Length
1 1/2 in
Screw Size
5/8 in
Maximum Head Width
5/8 in
Maximum Head Height
1/2 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Item
Plow Bolt
Head Angle (Deg.)
80 to 82
Meets/Exceeds
ASME B18.9
Fastener Industry Standards
ASME B18.9
Head Type
#3 Flat
Tensile Strength
120,000 psi
Thread Style
Fully Threaded
Maximum Head Angle
82 Degrees
Thread Pitch
5/8"-11
Dimensional Standards
ASME B18.9
Thread Fit
2A
Pack Size
Small Pack
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Standards
ASME B18.9 SAE J429
Neck Type
Square
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Dia. 1.147 in, Head Height 1/2 in, Head Angle (Deg.) 80 to 82, Package Quantity 5

Ratings & reviews

Explore more products