Shop ZORO SELECT

Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK

  • Mfr # U01037.043.0175

  • Zoro # G2521605


product price: 
$
6.15
/pk of 10, $0.62/ea

Key Features

System of Measurement
Inch
Thread Size
7/16"-14
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01037.043.0175
Zoro #
G2521605
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Head Type
#3 Flat
Item
Plow Bolt
Head Angle (Deg.)
80 to 82
Fastener Industry Standards
ASME B18.9
Meets/Exceeds
ASME B18.9
Neck Type
Square
Thread Pitch
7/16"-14
Pack Size
Small Pack
Maximum Head Angle
82 Degrees
Thread Style
Partially Threaded
Standards
ASME B18.9 SAE J429
Material Quality Standard
SAE J429
Thread Fit
2A
Tensile Strength
120,000 psi
Dimensional Standards
ASME B18.9
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 7/16 In.-14, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Dia. 0.826 in, Head Height 23/64 in, Head Angle (Deg.) 80 to 82, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products