Shop ZORO SELECT

Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK

  • Mfr # U01037.043.0200

  • Zoro # G2521596


product price: 
$
5.79
/pk of 10, $0.58/ea

Key Features

System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
2 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01037.043.0200
Zoro #
G2521596
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Item
Plow Bolt
Fastener Industry Standards
ASME B18.9
Head Angle (Deg.)
80 to 82
Head Type
#3 Flat
Meets/Exceeds
ASME B18.9
Material Quality Standard
SAE J429
Thread Fit
2A
Thread Style
Partially Threaded
Globally Sourced
Globally Sourced
Standards
ASME B18.9 SAE J429
Pack Size
Small Pack
Dimensional Standards
ASME B18.9
Thread Pitch
7/16"-14
Tensile Strength
120,000 psi
Neck Type
Square
Maximum Head Angle
82 Degrees
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 7/16 In.-14, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Dia. 0.826 in, Head Height 23/64 in, Head Angle (Deg.) 80 to 82, Package Quantity 10

Ratings & reviews