This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Plt, Cstr, Swvl, Poly, 8", 1200 lb, Orng, A (Discontinued)

Mfr # S-HS-82AYBG
Zoro # G9261049
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-82AYBG
Zoro #
G9261049
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Caster Plate Size
4-1/2" x 6-1/2"
Overall Height
9-3/4"
Mounting Bolt Dia.
1/2 in
Caster Plate Thickness
5/16"

Details

Caster Brake Included
No
Item
Plte Caster
Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Donut Tread
Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Load Rating
1200 lb
Tread Shape
Donut Tread
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Extended Lead
No
Plate Caster Bolt Hole Pattern
A
Caster Swivel Lock Type
No Lock Included
Caster Raceway
Single Ball
Wheel Color
Orange
Includes
Spanner Bushing
Frame Finish
Enamel
Replacement Wheel
Mfr. No. W-822-AYBG-1/2
Caster Product Group
Swivel Caster
Application
Automotive, Industrial
Standards
ICWM
Caster Wheel Bearings
Ball
Caster Frame Material
Steel
Thread Guards
No
Caster Max. Temp.
200 Degrees F
Caster Core Material
Aluminum
Caster Min. Temp.
-40 Degrees F
Caster Temp. Range Available
Yes
Durometer
87 Shore A
Load Rating Range
Medium
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Single Ball
Wheel Core Material
Aluminum

Description

Swivel, Plte Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Donut Tread

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.