This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Plte Caster, Rgd, Poly, 4", 700 lb. (Discontinued)

Mfr # R-HS-4SWF
Zoro # G9262193
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-HS-4SWF
Zoro #
G9262193
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Bolt Dia.
1/2 in
Wheel Dia.
4 in
Overall Height
5-5/8in
Mounting Plate Thickness
1/4in

Details

Caster Sub-Type
Rigid
Caster Brake Type
No Lock Included
Wheel Bearing Type
Ball
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Frame Finish
Enamel
Includes
Spanner Bushing
Item
Plte Caster
Extended Lead
No
Replacement Wheel
49H460
Application
All Purpose Industrial and Commercial Casters, Premium Forged Steel Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts, Ergonomic Applications
Load Rating
700 lb
Standards
ICWM
Caster Brake Included
No
Caster Temp. Range Available
Yes
Wheel Color
Red
Features
Floor Protective
Thread Guards
No
Load Rating Range
Light Medium
Wheel Core Material
Aluminum
Swivel Lock Type
No Lock Included
Wheel/Tread Material
Polyurethane
Wheel Hardness Rating
80 Shore A
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Rigid, Plte Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.