This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Plte Caster, Rgd, Poly, 6", 1400 lb., B (Discontinued)

Mfr # R-WH-6TRB
Zoro # G7822695
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-WH-6TRB
Zoro #
G7822695
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Size
4 in x 4 1/2 in
Wheel Width
2 in
Overall Height
7-1/2in
Mounting Bolt Dia.
3/8 in
Wheel Dia.
6 in
Mounting Plate Thickness
1/4in

Details

Number of Wheels
1
Caster Plate Hole Pattern
B
Item
Plte Caster
Standards
ICWM
Frame Finish
Enamel
Caster Brake Type
No Lock Included
Non-Marking
Yes
Wheel/Tread Material
Polyurethane
Caster Sub-Type
Rigid
Wheel Color
Red
Caster Brake Included
No
Load Rating
1400 lb
Features
Floor Protective
Caster Frame Material
Steel
Tread Shape
Standard
Includes
Spanner Bushing
Extended Lead
No
Core Color
Gray
Thread Guards
No
Caster Temp. Range Available
Yes
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Swivel Lock Type
No Lock Included
Inside Bolt Hole Spacing
3 in x 3 in
Wheel Core Material
Cast Iron
Replacement Wheel
49H440
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Load Rating Range
Medium
Wheel Hardness Rating
90 Shore A
Wheel Bearing Type
Ball
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Rigid, Plte Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & reviews