This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Plte Caster, Rgd, Poly, 6", 2600 lb. (Discontinued)

Mfr # R-CH-63TRB
Zoro # G7822966
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-CH-63TRB
Zoro #
G7822966
UPC #
-
Country of Origin
United States
Number of Wheels
1
Extended Lead
No
Non-Marking
Yes
Core Color
Gray
Tread Shape
Standard
Caster Temp. Range Available
Yes
Wheel Color
Red
Frame Finish
Enamel
Includes
Spanner Bushing
Caster Brake Type
No Lock Included
Inside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Caster Sub-Type
Rigid
Load Rating Range
Medium
Thread Guards
No
Outside Bolt Hole Spacing
4 1/8 in x 6 1/8 in
Features
Floor Protective
Item
Plte Caster
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Caster Frame Material
Steel
Replacement Wheel
49H442
Swivel Lock Type
No Lock Included
Caster Brake Included
No
Load Rating
2600 lb
Caster Plate Hole Pattern
A
Wheel Core Material
Cast Iron
Wheel/Tread Material
Polyurethane
Standards
ICWM
Wheel Hardness Rating
90 Shore A
Wheel Bearing Type
Ball
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Rigid, Plte Caster, Load Rating 2600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.