This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Plte Caster, Rgd, Poly, 8", 1800 lb. (Discontinued)

Mfr # R-EC-8TRB
Zoro # G9261198
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-EC-8TRB
Zoro #
G9261198
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
1/2 in
Overall Height
9-1/2"
Caster Plate Size
4" x 4-1/2"
Caster Plate Thickness
1/4"
Plate Size
4" x 4-1/2"
Plate Thickness
1/4"

Details

Caster Brake Included
No
Caster Sub-Type
Rigid
Caster Load Rating Range
Medium-Duty
Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Load Rating
1800 lb
Non-Marking
Yes
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Caster Core Material
Cast Iron
Standards
ICWM
Wheel Color
Red
Caster Plate Hole Pattern
B
Durometer
90 Shore A
Application
All Purpose Industrial and Commercial Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Extended Lead
No
Caster Product Group
Rigid Caster
Caster Wheel Bearings
Ball
Caster Frame Material
Steel
Replacement Wheel
49H441
Features
Floor Protective
Caster Min. Temp.
-40 Degrees F
Core Color
Gray
Frame Finish
Zinc Plated
Caster Swivel Lock Type
No Lock Included
Caster Max. Temp.
200 Degrees F
Includes
Spanner Bushing
Plate Caster Bolt Hole Pattern
B
Inside Bolt Hole Spacing
3 in x 3 in
Thread Guards
No
Item
Plte Caster
Caster Temp. Range Available
Yes
Caster Temp. Range
-40 Degrees to 200 Degrees F
Frame Material
Steel
Wheel Core Material
Cast Iron
Swivel Lock Type
No Lock Included
Load Rating Range
Medium

Description

Rigid, Plte Caster, Load Rating 1800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes

Ratings & reviews