This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Plte Caster, Rgd, Poly, 8", 2300 lb. (Discontinued)

Mfr # R-HS-8SWF
Zoro # G9262123
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-HS-8SWF
Zoro #
G9262123
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
1/2 in
Wheel Width
2 in
Overall Height
9-3/4in

Details

Item
Plte Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Lock Included
Load Rating
2300 lb
Wheel Bearing Type
Ball
Core Color
Silver
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Wheel Color
Red
Replacement Wheel
49H462
Includes
Spanner Bushing
Caster Brake Included
No
Thread Guards
No
Standards
ICWM
Caster Temp. Range Available
Yes
Frame Finish
Enamel
Application
All Purpose Industrial and Commercial Casters, Premium Forged Steel Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts, Ergonomic Applications
Non-Marking
Yes
Caster Frame Material
Steel
Extended Lead
No
Features
Floor Protective
Load Rating Range
Medium
Swivel Lock Type
No Lock Included
Tread Shape
Standard
Wheel Core Material
Aluminum
Wheel Hardness Rating
80 Shore A
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Rigid, Plte Caster, Load Rating 2300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & reviews