This item is Discontinued.

Zoro Select Plte Caster, Swvl, Poly, 6", 1400 lb., B S-WH-6TRB-4SL-FB

This item is Discontinued.

Zoro Select

Plte Caster, Swvl, Poly, 6", 1400 lb., B (Discontinued)

Mfr # S-WH-6TRB-4SL-FB
Zoro # G9261940
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-6TRB-4SL-FB
Zoro #
G9261940
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Mounting Plate Size
4 in x 5 in

Details

Item
Plte Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Cam
Load Rating
1400 lb
Wheel Bearing Type
Ball
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Caster Plate Hole Pattern
B
Includes
Swivel Lock, Brake
Caster Temp. Range Available
Yes
Features
Floor Protective
Extended Lead
No
Thread Guards
No
Caster Brake Included
Yes
Replacement Wheel
49H440
Frame Finish
Enamel
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Inside Bolt Hole Spacing
3 in x 3 in
Standards
ICWM
Wheel Color
Red
Swivel Lock Type
No Lock Included
Load Rating Range
Medium
Swivel Raceway Type
Single Ball
Wheel Core Material
Cast Iron
Wheel Hardness Rating
90 Shore A
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Swivel, Plte Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.