This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Plte Caster, Swvl, Poly, 6", 2600 lb. (Discontinued)

Mfr # S-CH-63TRB
Zoro # G9261073
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-CH-63TRB
Zoro #
G9261073
UPC #
-
Country of Origin
United States
Item
Plte Caster
Wheel/Tread Material
Polyurethane
Load Rating
2600 lb
Wheel Hardness Rating
90 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 in x 6 1/8 in
Inside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Caster Plate Hole Pattern
A
Non-Marking
Yes
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Thread Guards
No
Caster Temp. Range Available
Yes
Caster Brake Included
No
Replacement Wheel
49H442
Frame Finish
Enamel
Includes
Spanner Bushing
Standards
ICWM
Wheel Color
Red
Extended Lead
No
Features
Floor Protective
Caster Sub-Type
Swivel
Caster Brake Type
No Lock Included
Load Rating Range
Medium
Wheel Core Material
Cast Iron
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Single Ball
Wheel Bearing Type
Ball
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plte Caster, Load Rating 2600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.