This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Plte Castr, Swvl, Poly, 6", 1000 lb., Orng (Discontinued)

Mfr # S-HS-62AYBG
Zoro # G9262318
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-62AYBG
Zoro #
G9262318
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Bolt Dia.
1/2 in
Caster Plate Size
4-1/2" x 6-1/2"
Overall Height
7-3/4"
Caster Plate Thickness
5/16"
Plate Thickness
5/16"
Plate Size
4-1/2" x 6-1/2"

Details

Caster Brake Included
No
Item
Plte Caster
Caster Load Rating Range
Medium-Duty
Caster Wheel Shape
Donut Tread
Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Load Rating
1000 lb
Tread Shape
Donut Tread
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Caster Core Material
Aluminum
Caster Wheel Bearings
Ball
Standards
ICWM
Wheel Color
Orange
Plate Caster Bolt Hole Pattern
A
Caster Temp. Range Available
Yes
Caster Raceway
Single Ball
Caster Product Group
Swivel Caster
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Thread Guards
No
Caster Min. Temp.
-40 Degrees F
Extended Lead
No
Application
Automotive, Industrial
Frame Finish
Enamel
Includes
Spanner Bushing
Caster Swivel Lock Type
No Lock Included
Caster Max. Temp.
200 Degrees F
Durometer
87 Shore A
Caster Sub-Type
Swivel
Replacement Wheel
Mfr. No. W-622-AYBG-1/2
Caster Temp. Range
-40 Degrees to 200 Degrees F
Frame Material
Forged Steel
Wheel Core Material
Aluminum
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Load Rating Range
Medium

Description

Swivel, Plte Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Donut Tread

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.