Shop R&B WIRE PRODUCTS

Poly Cube Truck with Air Cushion Bumper and Steel Base, 20 Bushel, Blue

  • Mfr # 4620B/PTB

  • Zoro # G3775243


product price: 
$
770.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 3/4 in
Overall Length
51 3/4 in
Overall Width
36 in
Material
Steel
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4620B/PTB
Zoro #
G3775243
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
37 3/4 in
Overall Length
51 3/4 in
Overall Width
36 in
Wheel Diameter
5 in
Caster Dia.
5 in
Caster Wheel Dia.
5 in
Overall LxWxH
51 3/4 in x 36 in x 37 3/4 in
Caster Mounting Height
6 1/8 in
Caster Mounting Plate Size
2 1/2 in x 2 1/2 in
Caster Wheel Width
1 in
Caster Width
1 in
Wire Rope Length
51 3/4 in
Length
51 3/4 in

Details

Material
Steel
Color
Blue
Load Capacity
800 lb
Item
High-Maneuverability Cube Trucks with Bumpers
Wheel Type
5 in Casters
Item - Cube Truck
Cube Truck
Cubic Yard Capacity
0.92 cu yd
Caster Material
Polyurethane
Container Material - Hoppers and Cube Trucks
HDPE
Optional Lid
Mfg. Model No. 4620HL
Includes
Non-Marking Bumper
Cubic Foot Capacity
25 cu ft
Bushel Capacity
20
Frame Material - Hoppers and Cube Trucks
None
Color - Hoppers and Cube Trucks
Blue
Caster Configuration
(4) Swivel
Load Capacity - Hoppers and Cube Trucks
800 lb
Mobility Option
Manual
Features
Corrosion Resistant
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Frame Material
Powder-Coated Steel
Container Material
Polyethylene
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Inside Bolt Hole Spacing
1 3/4 in x 1 3/4 in
Caster/Wheel Configuration
(4) Swivel
Cube Truck Type
Standard
Lid/Cover Type
No Lid/Cover
Caster Wheel/Tread Material
Polyurethane
Caster Outside Bolt Hole Spacing
2 in x 2 in
Quiet Performance Features
Sealed Bearings
Number of Drain Holes
0
Caster Frame Material
Steel
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 25 cu ft, Load Capacity 800 lb, Bushel Capacity 20 bu, Overall Length 51 3/4 in, Overall Height 37 3/4 in, Overall Width 36 in, Overall LxWxH 51 3/4 in x 36 in x 37 3/4 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-Marking Bumper, Standards Not Applicable, Optional Lid Mfg. Model No. 4620HL, Cubic Yard Capacity 0.92 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & reviews