Shop R&B WIRE PRODUCTS

Poly Cube Truck with Air Cushion Bumper and Steel Base, 20 Bushel, Gray

  • Mfr # 4620G/PTB

  • Zoro # G3774902


product price: 
$
671.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 3/4 in
Overall Length
51 3/4 in
Overall Width
36 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4620G/PTB
Zoro #
G3774902
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
800 lb
Item
High-Maneuverability Cube Trucks with Bumpers
Wheel Type
5 in Casters
Bushel Capacity
20
Caster Material
Polyurethane
Item - Cube Truck
Cube Truck
Color - Hoppers and Cube Trucks
Gray
Container Material - Hoppers and Cube Trucks
HDPE
Load Capacity - Hoppers and Cube Trucks
800 lb
Mobility Option
Manual
Frame Material - Hoppers and Cube Trucks
None
Includes
Non-Marking Bumper
Optional Lid
Mfg. Model No. 4620HL
Caster Configuration
(4) Swivel
Cubic Yard Capacity
0.92 cu yd
Cubic Foot Capacity
25 cu ft
Frame Material
Powder-Coated Steel
Features
Corrosion Resistant
Container Material
Polyethylene
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Number of Drain Holes
0
Caster Wheel Type
Standard
Quiet Performance Features
Sealed Bearings
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Lid/Cover Type
No Lid/Cover
Caster Outside Bolt Hole Spacing
2 in x 2 in
Caster Core Material
Plastic
Caster Inside Bolt Hole Spacing
1 3/4 in x 1 3/4 in
Cube Truck Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 25 cu ft, Load Capacity 800 lb, Bushel Capacity 20 bu, Overall Length 51 3/4 in, Overall Height 37 3/4 in, Overall Width 36 in, Overall LxWxH 51 3/4 in x 36 in x 37 3/4 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-Marking Bumper, Standards Not Applicable, Optional Lid Mfg. Model No. 4620HL, Cubic Yard Capacity 0.92 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & reviews