Shop ROYAL BASKET TRUCKS
See all product information
Create Account
Poly Spring Lift Kit, 6 Bu, Blue
- Mfr # G06-BBX-PSN
- Zoro # G1880261
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5/8 in
Overall Length
25 1/2 in
Overall Width
15 in
Material
Steel Wire Platform with Vinyl Cover
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G06-BBX-PSN
- Zoro #
- G1880261
- UPC #
- 843977669258
- Country of Origin
- United States
- Material
- Steel Wire Platform with Vinyl Cover
- Color
- Blue
- Load Capacity
- 150 lb
- Item
- Spring Lift Kit for Cube Truck
- Color - Hoppers and Cube Trucks
- Blue
- Load Capacity - Hoppers and Cube Trucks
- 150 lb.
- Includes
- Hardware, Platform and Springs
- For Use With
- 10F466, 1MDN9, 22E937, 22E942, 35LF28, 35LF29, 35LF30
- Item - Spring Lift Kits
- Cube Truck Spring Lift Kit
- Platform Cover Material
- Vinyl
- For Truck Type
- Cube Truck
- Platform Base Material
- Steel Wire
- Compatible Manufacturer Model Number
- G06-BLX-PGA-4UNN, G06-BLX-PGC-4UNN, G06-BLX-PTA-4UNN, G06-BLX-PTC-4UNN
- Product Type
- Spring Lift
- Shell Material
- Steel Wire Platform with Vinyl Cover
Description
Spring Lift Kit for Cube Truck, Load Capacity 150 lb, Overall Length 25 1/2 in, Overall Width 15 in, Overall Height 5/8 in, Color Blue, For Use With 10F466, 1MDN9, 22E937, 22E942, 35LF28, 35LF29, 35LF30, Includes Hardware, Platform and Springs, Material Steel Wire Platform with Vinyl Cover, Attachment Clip Opening Width 2 3/4 in, For Bushel Size 6 bu, For Truck Type Cube Truck, Platform Base Material Steel Wire, Platform Cover Material Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.