Shop METRO

Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), 500 lb Load Capacity, 3 Shelves, 28 in W

  • Mfr # MY2636-35G

  • Zoro # G5261103


product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 in
Overall Length
40 1/2 in
Overall Width
28 in
Material
Polymer (Shelf)
Load Capacity
500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MY2636-35G
Zoro #
G5261103
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
37 in
Overall Length
40 1/2 in
Overall Width
28 in
Shelf Width
27 5/8 in
Caster Dia.
5"
Shelf Length
37 in
Handle Height
35 1/2 in
Caster Width
1 in
Top Shelf Height
37 in
Lip Height
3/8 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1/2 in
Shelf Lip Height
1/2 in
Overall LxWxH
40-1/2 in x 28 in x 37 in
Top Shelf Lip Height
1/2 in
Shelf LxW
37 in x 27-5/8 in
Wire Rope Length
41 in
Length
41 in

Details

Material
Polymer (Shelf)
Color
Gray (Shelf), Silver (Leg)
Load Capacity
500 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
5" x 1" Rubber
Handle Type
Flat
Adjustable Increments
1 in
Number of Shelves
3
Non-Marking
No
Distance Between Shelves
11 in
Standards
NSF
Leg Color
Silver
Distance Between Middle and Bottom Shelf
11 in
Shelf Material
Polymer
Assembled/Unassembled
Unassembled
Leg Material
Steel
Utility Cart Shelf Style
Lipped
Capacity per Shelf
200 lb
Distance Between Top and Middle Shelf
11 in
Utility Cart Item
Raised Handle Utility Cart
Shelf Color
Gray
Caster Type
(4) Swivel
Handle Included
Yes
Finish
Chrome Plated (Leg)
Cart Shelf Style
Lipped
Electrical Included
No
Caster Material
Rubber
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Shelf Adjustability
Adjustable
Caster/Wheel Configuration
(4) Swivel

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 37 in, Shelf Width 28 in, Top Shelf Height 37 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (4) Swivel, Lip Height 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.