This item is Discontinued.

Zoro Select Polyolefin Tread Wheel, 4", 300 lb. IB0414106

This item is Discontinued.

Zoro Select

Polyolefin Tread Wheel, 4", 300 lb. (Discontinued)

Mfr # IB0414106
Zoro # G4808027
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IB0414106
Zoro #
G4808027
UPC #
-
Country of Origin
China
Load Rating
300 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Polyolefin
Caster Core Material
Polyolefin
Caster Wheel Bearings
Plain
Wheel Color
Black
Core Color
Black
Spanner Bushing
Included
Non-Marking
Yes
Includes
Spanner Bushing
Durometer
65 Shore D
Caster Wheel Shape
Standard
Caster Temp. Range
-20 Degrees to 180 Degrees F
Resistant To
Chemicals, Most Acids, Oil, Water
Caster Temp. Range Available
Yes
Item
Caster Wheel
Wheel/Tread Material
Polyolefin
includes Spanner Bushing
No
Tread Shape
Standard
Wheel Core Material
Iron
Load Rating Range
300 to 999 lb
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel/Tread Hardness
65 Shore D
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Roller
Includes Spanner Bushing
Not Included
Operating Temperature - Minimum
-20 Degrees F
Wheel Hardness Rating
65 Shore D
Operating Temperature - Maximum
180 Degrees F

Description

Caster Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/2 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 65 Shore D, Roller, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.