PlainBrgThrustWshr, 16 mm, PTFE-LndStl, Gry
- Mfr # ZUSAB-PB-367
- Zoro # G103888816
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Construction Material
PTFE-Lined Steel
System of Measurement
Metric
Min. Inside Dia.
16 mm
Maximum Temperature
530 Degrees F
Min. Outside Dia.
29.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-367
- Zoro #
- G103888816
- UPC #
- 193005999049
- Country of Origin
- United Kingdom
Dimensions
- Min. Inside Dia.
- 16 mm
- Min. Outside Dia.
- 29.75 mm
- Thickness
- 1.5 mm
- Nominal Inside Dia.
- 16 mm
- Nominal Outside Dia.
- 30 mm
- Max. Outside Dia.
- 30 mm
- Maximum Inside Diameter
- 16.25 mm
- Washer Thickness
- 1.5 mm
- Outside Diameter
- 30 mm
- Bore Diameter
- 16 mm
Details
- Construction Material
- PTFE-Lined Steel
- System of Measurement
- Metric
- Maximum Temperature
- 530 Degrees F
- Max. Pv
- 51,365 lb/sq in-fpm
- Item
- Plain Bearing Thrust Washer
- Minimum Temperature
- -320 Degrees F
- Maximum PV
- 51,365 lb/sq in-fpm
- Bearing Lubrication
- Maintenance-Free
- Color
- Gray
- Plain Bearing Material
- PTFE-Lined Steel
- Standards
- ISO3547
- Material Group
- Multi-Layered Composite
- Wire Color
- Gray
Description
Plain Bearing Thrust Washer, Bore Diameter 16 mm, Bronze Material Type Not Applicable, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 30 mm, Plain Bearing Material PTFE-Lined Steel, System of Measurement Metric, Washer Thickness 1.5 mm, Color Gray, Maximum PV 51,365 lb/sq in-fpm, Standards ISO3547
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.