PlainBrgThrustWshr, 18 mm, PTFE-LndStl, Gry
- Mfr # ZUSAB-PB-368
- Zoro # G803888840
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Construction Material
PTFE-Lined Steel
Maximum Temperature
530 Degrees F
Nominal Outside Dia.
32 mm
System of Measurement
Metric
Min. Outside Dia.
31.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-368
- Zoro #
- G803888840
- UPC #
- 193005998837
- Country of Origin
- United Kingdom
Dimensions
- Nominal Outside Dia.
- 32 mm
- Min. Outside Dia.
- 31.75 mm
- Max. Outside Dia.
- 32 mm
- Maximum Inside Diameter
- 18.25 mm
- Min. Inside Dia.
- 18 mm
- Thickness
- 1.5 mm
- Nominal Inside Dia.
- 18 mm
- Outside Diameter
- 32 mm
- Washer Thickness
- 1.5 mm
- Bore Diameter
- 18 mm
Details
- Construction Material
- PTFE-Lined Steel
- Maximum Temperature
- 530 Degrees F
- System of Measurement
- Metric
- Max. Pv
- 51,365 lb/sq in-fpm
- Minimum Temperature
- -320 Degrees F
- Item
- Plain Bearing Thrust Washer
- Maximum PV
- 51,365 lb/sq in-fpm
- Material Group
- Multi-Layered Composite
- Bearing Lubrication
- Maintenance-Free
- Color
- Gray
- Plain Bearing Material
- PTFE-Lined Steel
- Standards
- ISO3547
- Wire Color
- Gray
Description
Plain Bearing Thrust Washer, Bore Diameter 18 mm, Bronze Material Type Not Applicable, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 32 mm, Plain Bearing Material PTFE-Lined Steel, System of Measurement Metric, Washer Thickness 1.5 mm, Color Gray, Maximum PV 51,365 lb/sq in-fpm, Standards ISO3547
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.