SlvBrg, 1-3/8", PTFE-LndStl, Gry, SAE 1010
- Mfr # ZUSAB-PB-920
- Zoro # G103888588
product price:Â
$
12.19
/ea
Key Features
Inside Dia.
1 3/8 in
Outside Dia.
1 9/16 in
Length
1 1/2 in
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-920
- Zoro #
- G103888588
- UPC #
- 193005486945
- Country of Origin
- United Kingdom
Dimensions
- Inside Dia.
- 1 3/8 in
- Outside Dia.
- 1 9/16 in
- Length
- 1 1/2 in
- Outside Diameter
- 1 9/16 in
- Bore Diameter
- 1 3/8 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
Details
- Item
- Sleeve Bearing
- Material
- Multi-Layered
- Max. Pv
- 51,365 lb/sq in-fpm
- System of Measurement
- Inch
- Minimum Temperature
- -320 Degrees F
- Maximum Temperature
- 530 Degrees F
- Plain Bearing Material
- PTFE-Lined Steel
- Maximum PV
- 51,365 lb/sq in-fpm
- Material Group
- Multi-Layered Composite
- Bearing Lubrication
- Maintenance-Free
- Material Grade
- SAE 1010
- Color
- Gray
- Flange Type
- Non-Flanged
- Lubrication Method
- Embedded
- Lubrication Type
- Dry Running
- Wire Color
- Gray
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.