Quick Detachable Bushing, 1.25" L
Mfr # SDX2-1/8
Zoro # G422441488
product price:Â $24.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SDX2-1/8
Zoro #
G422441488
UPC #
-
Country of Origin
China
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 2 1/8 in, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 20 in x 1 7/8 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Width 2 1/2 in, Length Less Flange 3.625 in, Overall Diameter 2.688 in, Taper 3/4 in Per ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.