Shop ZORO SELECT

M5-0.80 x 30 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK

  • Mfr # M51340.050.0030
  • Zoro # G9904721

product price: 
$
6.39
/pk of 25, $0.26/ea

Key Features

Cheese Head
Phillips Drive
System of Measurement
Metric
Drive Size
4.9 mm
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985H, DIN EN ISO 7045
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51340.050.0030
Zoro #
G9904721
UPC #
190735982433
Country of Origin
Multiple
System of Measurement
Metric
Head Type
Cheese
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985H, DIN EN ISO 7045
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Pitch
0.8 mm
Thread Direction
Right Hand
Pack Size
Small
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Type
Machine Screw
Material Grade/Class
18-8
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M5-0.80
Fastener Length
30 mm
Drive Size
4.9 mm
Head Height
3.8 mm
Head Dia.
10.0 mm
Head Width
10 mm
Screw Size
M5
Maximum Head Width
10 mm
Maximum Head Height
3.8 mm

Description

Machine Screw, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5x0.80, Fastener Length 30 mm, Head Width 10 mm, Head Height 3.8 mm, Drive Size 4.9 mm, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 10 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.8 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Style Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products