This item is Discontinued.

Zoro Select Reclosable Fastener Shapes, Rubber Adhesive, 12 in, 1 in W, Black, 50 PK 16U749

This item is Discontinued.

Zoro Select

Reclosable Fastener Shapes, Rubber Adhesive, 12 in, 1 in W, Black, 50 PK (Discontinued)

Mfr # 16U749
Zoro # G4361856
UPC # 888519036464
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16U749
Zoro #
G4361856
UPC #
888519036464
Country of Origin
China

Dimensions

Width
1 in
Length
12 in
Overall Width
1 in
Overall Length
1 ft
Wire Rope Length
1 ft

Details

Item
Reclosable Fastener Shapes
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook and Loop Shape
Strip
Color
Black
Flame Retardant
No
Includes
50 Sets (50 Hook Pieces and 50 Loop Pieces)
Characteristics
Pressure Sensitive
Material
Nylon
Bonding Method
Pressure
Count
50
Product Type
Hook-and-Loop Fastener
Hook-and-Loop Type
Hook-and-Loop
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Bonding Type
Adhesive
For Location
Indoor
Profile
Standard
Shape
Strip

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Strip, Length 12 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive, Includes 50 Sets (50 Hook Pieces and 50 Loop Pieces), Package Quantity 50

Ratings & reviews