Shop ZORO SELECT
See all product information
Create Account
Reclosable Bag, Zip Seal, 3 in L, 2 1/2 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear
- Mfr # 5CNL0
- Zoro # G3128711
product price:Â
$
24.15
/pk of 1000, $0.02/ea
Key Features
Thickness
4 mil
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Closure Type
Zip Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5CNL0
- Zoro #
- G3128711
- UPC #
- 654866012563
- Country of Origin
- Viet Nam
- Color
- Clear
- Bag Material
- Low Density Polyethylene (LDPE)
- Standards
- FDA
- Item
- Reclosable Bag
- Bag Closure Type
- Zip Seal
- Features
- Standard
- Hang Hole
- No
- Material
- Low Density Polyethylene (LDPE)
- Write on Surface
- No
- Closure Type
- Double Zipper Seal
- Bag Item
- Reclosable Poly Bag
- Package Configuration
- Flat Pack
- With Hang Hole
- Hang Hole Not Included
- Bag Bottom Type
- Flat
- Wire Color
- Clear
Dimensions
- Thickness
- 4 mil
- Width
- 2 1/2 in
- Length
- 3 in
- Depth
- 0
- Opening Size
- 2-1/2"
- Usable Length
- 3 in
- Usable Width
- 2 1/2 in
- Overall Length
- 3 in
- Seal Length
- 3 in
- Wire Rope Length
- 3 in
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 2 1/2 in, Length 3 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 3 in, Usable Length 3 in, Usable Width 2 1/2 in, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.