Reclosable Bag, Zip Seal, 24 in L, 18 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear
- Mfr # F21824
- Zoro # G800488104
product price:Â
$
121.99
/pk of 500, $0.24/ea
Free Shipping & Returns
Key Features
Thickness
2 mil
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Zip Seal
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F21824
- Zoro #
- G800488104
- UPC #
- 654866038464
- Country of Origin
- Viet Nam
- Color
- Clear
- Bag Material
- Low Density Polyethylene (LDPE)
- Item
- Reclosable Bag
- Bag Closure Type
- Zip Seal
- Package Configuration
- Dispenser Box
- With Hang Hole
- Hang Hole Not Included
- Wire Color
- Clear
Dimensions
- Thickness
- 2 mil
- Width
- 18 in
- Length
- 24 in
- Overall Length
- 24 in
- Seal Length
- 24 in
- Wire Rope Length
- 24 in
Description
Bag Features Standard, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 18 in, Length 24 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Clear, Package Configuration Dispenser Box, Seal Length 24 in, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.