Shop ZORO SELECT
See all product information
Create Account
Reclosable Bag, Zip Seal, 9 in L, 6 in W, 2 mil Thick, Polypropylene, Clear
- Mfr # 9GAW0
- Zoro # G3915396
product price:Â
$
73.69
/pk of 1000, $0.07/ea
Key Features
Thickness
2 mil
Color
Clear
Bag Material
Polypropylene
Bag Closure Type
Zip Seal
Features
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9GAW0
- Zoro #
- G3915396
- UPC #
- 00654866014079
- Country of Origin
- Philippines
Dimensions
- Thickness
- 2 mil
- Width
- 6 in
- Length
- 9 in
- Depth
- 0
- Usable Length
- 9 in
- Usable Width
- 6 in
- Overall Length
- 9 in
- Seal Length
- 9 in
- Wire Rope Length
- 9 in
Details
- Color
- Clear
- Bag Material
- Polypropylene
- Item
- Reclosable Bag
- Bag Closure Type
- Zip Seal
- Features
- Standard
- Closure Type
- Zipper Seal
- Material
- Polypropylene (PP)
- Write on Surface
- No
- Bag Item
- Reclosable Poly Bag
- Hang Hole
- Yes
- With Hang Hole
- Hang Hole Included
- Package Configuration
- Flat Pack
- Bag Bottom Type
- Flat
- Wire Color
- Clear
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polypropylene, Thickness 2 mil, Width 6 in, Length 9 in, With Hang Hole Hang Hole Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 9 in, Usable Length 9 in, Usable Width 6 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.